PLASTOBOND 19 ML

893.091 - UNSPSC 31201601
0893091 083 1
PLASTOBOND 19 ML PLASTOBOND 19 ML
PLASTOBOND 19 ML

Delivery

In stock delivery from our warehouses.

For bonding of difficult plastic materials,such as PA, PBT, PET, PI, POM, TPE, TPO, filled elastomers and natural rubber

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 9:57 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 9:57 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 20 g
Chemical basis Cyanoacr. acid ethyl ester
Colour Colourless
Viscosity 500 - 700 mPas
Density 1.04 g/cm3
Elongation < 3%
Maximum Bonding Gap 0.15 mm
Temperature Range -55°C to +105°C
Shelf Life 12 months
EAN 4045989462612

Features

Patented special closure
Joins in seconds
Solvent-free

Notices

Caution: It is recommended to wear protective gloves and goggles.

Customers Also Viewed

Is Often Bought With

You Might Also Like